Shop All Books
Scholastic
News Leveled Informational Texts Workbook, Grade 3
Mfr # 9781338284737
Zoro # G401243386
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Recommended Age 8-9 years
- Material paper
- Recommended Grade Grade 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338284737
- Zoro # G401243386
- UPC # 78073284733
- Country of Origin United States
- Category Books
Details
Color | Multi |
Includes | 1 book |
Recommended Age | 8-9 years |
Material | paper |
Recommended Grade | Grade 3 |
Description
From the acclaimed Scholastic News magazines, this collection of compelling informational texts comes with a variety of comprehension questions, including multiple choice, short response, and essays. Each captivating article comes in three Lexile levels to support all students. Topics include robot teachers, endangered species, Rosa Parks, internet-providing balloons, and more. Perfect for test practice!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- ZORO SELECT Double Wall Boxes, 24" x 20" x 12", Kraft, 10/Bundle (22XM62)
- SCHOLASTIC Week-by-Week Homework for Building Reading Comprehension, Grade 1 (9780439616560)
- SCHOLASTIC Buddy Readers (Parent Pack) - Level B (9781338317190)
- SCHOLASTIC First Little Readers Books, Guided Reading Level C, (Classroom Set) (9780545223034)
- SCHOLASTIC StoryTime STEM, Grades PreK-K (Nursery Rhyme) (9781338316964)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level D (9781338662108)
- SCHOLASTIC Extra Practice for Struggling Readers - Phonics (9780545124096)
- SCHOLASTICS TEACHER Scholastic Teaching Resources SC-0545067693 Little Level Readers Level A New (SC-0545067693)
- Scholastic Books