Shop All Books
Scholastic
MORE Sight Word Songs Flip Chart
Mfr # 9781338317107
Zoro # G601243186
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-7 years
- Includes Flip Chart, CD and downloadable songs
- Color Multi
- Recommended Grade Grade K-2
- Material Laminated Paper, Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338317107
- Zoro # G601243186
- UPC # 78073317103
- Country of Origin China
- Category Books
Details
Recommended Age | 5-7 years |
Includes | Flip Chart, CD and downloadable songs |
Color | Multi |
Recommended Grade | Grade K-2 |
Material | Laminated Paper, Wire |
Description
Boosting early reading skills is easy with these super-fun songs that teach the second 50 sight words from the Fry List! All kids' favorite topics are here—dogs, hippos, frogs, giants, ghosts, even Big Foot! And since the songs are set to familiar tunes, remembering them is a snap. Ready for more good news? This big, colorful chart is laminated so you can use a dry-erase marker to highlight learning. Includes a complete teaching routine and a CD, plus a link to download of all 25 tunes. Great for whole-class lessons!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Purchase Order Books (Stock), 7 1/2" X 11" - 3 Part, 1 Book (637)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level D (9781338662108)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- SCHOLASTIC Informational Passages for Text Marking + Close Reading - Grade 2 (9780545793780)
- SCHOLASTIC Play + Learn Math - Addition + Subtraction (9781338310658)
- SCHOLASTIC StoryTime STEM, Grades K-2 (Folk and Fairy Tales) (9781338316971)
- LEARNING RESOURCES Giant Number Bonds Set, Ast PK (LRN5214)
- Scholastic Books