Shop All Books
Scholastic
Making Inferences - 100 Task Cards
Mfr # 9781338603163
Zoro # G1425318
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 4-6
- Includes 1 book
- Recommended Age 9-12 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scholastic
- MFR # 9781338603163
- Zoro # G1425318
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Grade | Grade 4-6 |
Includes | 1 book |
Recommended Age | 9-12 Years |
Color | Multi |
Description
Add this set of 100 text cards to your classroom routine and watch students’ comprehension abilities skyrocket! Each reproducible card contains a high-interest mini-passage and five key questions to hone must-know inference skills-in just 10 minutes a day. Cards provide guided support to help students learn to effectively read between the lines in both fiction and nonfiction texts. A great way to boost standardized test taking scores!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- SCHOLASTIC Informational Passages for Text Marking + Close Reading - Grade 2 (9780545793780)
- SCHOLASTIC Thirty More Math Mysteries Kids Cant Resist (9781338257304)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SCHOLASTIC StoryTime STEM, Grades K-2 (Folk and Fairy Tales) (9781338316971)
- SCHOLASTIC 240 Vocabulary Words Kids Need to Know Book, Grade 5 (9780545468657)
- SCHOLASTIC Five-Minute Science - Grades 1-3 (9781338330113)
- SPECTRUM Science Workbook, Grade 8, Paperback (704622)
- Scholastic Books