Shop All Bulletin Board & Classroom Decorations
Scholastic
Inspirational African American Quotes Bulletin Board
Mfr # 9781338108620
Zoro # G1423242
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3-6
- Includes 6 posters
- Material Paper
- Color Multi
- Recommended Age 8-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338108620
- Zoro # G1423242
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 3-6 |
Includes | 6 posters |
Material | Paper |
Color | Multi |
Recommended Age | 8-11 Years |
Description
Inspire students with this 6-poster set featuring notable quotes from Maya Angelou, George Washington Carver, Michael Jordan, Martin Luther King, Jr., Sojourner Truth, and Booker T. Washington. Perfect for Black History Month (and all year round). Includes six, 12" x 18" posters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 12# Brown, Pk500 (18412)
- ZORO SELECT 12" x 7" Open Poly Bags, 4 mil, Clear (5DHR8)
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- SCHOLASTIC More Sight Words Bulletin Board Set (9781338347555)
- SCHOLASTIC All-In-One Schoolhouse Calendar Bulletin Board Set (9780439394055)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR9119-6 Wood Straight Border; Black - Pack of 6 (TCR9119-6)
- EUREKA Telling Time Bulletin Board Set (847423)
- Scholastic Bulletin Board & Classroom Decorations