Shop All Bulletin Board & Classroom Decorations
Scholastic
Graphic Organizer Poster, All-About-Me Web, Grades 3-6, Set of 30
Mfr # 9780545015370
Zoro # G1421836
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8-12 Years
- Color White with Black Print
- Material Paper
- Recommended Grade Grade 3-6
- Includes 30 posters, teaching guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9780545015370
- Zoro # G1421836
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 8-12 Years |
Color | White with Black Print |
Material | Paper |
Recommended Grade | Grade 3-6 |
Includes | 30 posters, teaching guide |
Description
Perfect for Bulletin Boards or Wall Displays!
Invite students to tell all about themselves in writing and pictures by completing this motivating, literacy-boosting graphic organizer. A great back-to-school icebreaker!
30 17" x 22" posters of 1 design plus Teaching Guide header card package: 9" x 14"; posters fold out to 17" x 22"
Grades 3-6
Invite students to tell all about themselves in writing and pictures by completing this motivating, literacy-boosting graphic organizer. A great back-to-school icebreaker!
30 17" x 22" posters of 1 design plus Teaching Guide header card package: 9" x 14"; posters fold out to 17" x 22"
Grades 3-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping Seal, 3/4 In., Open, PK200 (2X1100)
- BSC PREFERRED Green Marsh 88fx Metal Paint Markers, 12PK (H-257G)
- START INTERNATIONAL Top Pressure Roller for Tape Dispensers (TDA080P272)
- MIP Steel Strapping Tensioner, Rack Pusher (MIP-1860)
- SCHOLASTIC All-In-One Schoolhouse Calendar Bulletin Board Set (9780439394055)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- SCHOLASTIC Inspirational African American Quotes Bulletin Board (9781338108620)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- SCHOLASTIC More Sight Words Bulletin Board Set (9781338347555)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- Scholastic Bulletin Board & Classroom Decorations