Shop All Toys & Games
Scholastic
Flash Cards - Sight Words
Mfr # 9781338233582
Zoro # G200926503
original price:
$3.75
8% off
new price: $3.45
/ea
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Includes 59 cards
- Recommended Age 4-8 years
- Color Multi
- Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338233582
- Zoro # G200926503
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-3 |
Includes | 59 cards |
Recommended Age | 4-8 years |
Color | Multi |
Material | Cardstock |
Description
Give children a head-start in reading with these colorful, double-sided flash cards that teach essential skills. Each set includes activity cards with helpful tips and suggestions for making learning fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Adhesive Tape Runner, 1/3 x 472 in, Roller (62127)
- OHAUS Density Determination Kit, Silver (80253384)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- ZORO SELECT Foam Roll, White, 12 In. W, 750 ft. L, PK6 (5VFG9)
- SCHOLASTIC First Learning Puzzles - Numbers (9781338630510)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- SHAN SHAN MS519 Collectible Tin Toy - Robot Green (MS519)
- BLIPPI My First Science Kit, Colors (6110)
- TALICOR The Whole Brain Game™ (5385)
- MINILAND EDUCATIONAL Doll Clothes, Boy Summer Outfit (31561)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- Scholastic Toys & Games