Shop All Books
Scholastic
Five-Minute Science - Grades 1-3
Mfr # 9781338330113
Zoro # G601243018
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1-3
- Color Multi
- Material paper
- Recommended Age 6-8 years
- Includes 50 large (8" x 5") index cards and 3 tabs (life, physical, and earth science)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338330113
- Zoro # G601243018
- UPC # 78073330119
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade 1-3 |
Color | Multi |
Material | paper |
Recommended Age | 6-8 years |
Includes | 50 large (8" x 5") index cards and 3 tabs (life, physical, and earth science) |
Description
This collection of 50 quick, mind-blowing experiments will have students clamoring for more! Make a balloon scream, create a "magic wand" that moves a soda can, balance an egg, keep paper dry underwater, and more. Use these learning-rich activities to introduce a new topic, review a science concept, or bring a lesson to an exciting conclusion. Each activity requires only a few easy-to-find materials and includes background information, discussion questions, and correlations to the NGSS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker Yellow Rev tip 12/bx (10706)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- AVERY DENNISON Avery, CLEAR SELF-ADHESIVE LAMINATING SHEETS, 3 MIL, 9in X 12in, MATTE CLEAR, 10PK (73603)
- SCHOLASTIC First Little Readers - Guided Reading Levels G + H (Classroom Set) (9781338615531)
- SCHOLASTIC Five-Minute Science - Grades 4-6 (9781338330120)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SCHOLASTIC Folk + Fairy Tale Easy Readers Classroom Set (9780439773911)
- SCHOLASTIC Extra Practice for Struggling Readers - High-Frequency Words (9780545124102)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level C (9781338662092)
- RAINBOW HORIZONS Be My Valentine - Grade PK to 1 (Z59)
- Scholastic Books