Shop All Books
Scholastic
First Little Readers - Guided Reading Levels G + H (Parent Pack)
Mfr # 9781338615524
Zoro # G4110160
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5-8 Years
- Recommended Grade Grade K-3
- Includes 1 book
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338615524
- Zoro # G4110160
- UPC # 78073615520
- Country of Origin China
- Category Books
Details
Recommended Age | 5-8 Years |
Recommended Grade | Grade K-3 |
Includes | 1 book |
Material | Paper |
Color | Multi |
Description
Motivate your growing reader with these super-engaging, 16-page storybooks correlated with guided reading levels G & H! Inside this sturdy storage box, you'll find 16 original titles plus a tip-filled parent guide. Each book features simple text, decodable words, strong picture cues, and one to six lines of text per page to promote reading confidence and success.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- SCHOLASTIC 240 Vocabulary Words Kids Need to Know Book, Grade 5 (9780545468657)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SCHOLASTIC Five-Minute Science - Grades 4-6 (9781338330120)
- SCHOLASTIC Extra Practice for Struggling Readers - Phonics (9780545124096)
- SCHOLASTIC Bob Books Beginning Readers Book, Set 1, Set of 12 (9780439845007)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- Scholastic Books