Shop All Toys & Games
Scholastic
First Learning Puzzles - Rhyming
Mfr # 9781338630527
Zoro # G4107622
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) 3-piece puzzles, 2 page teacher's guide
- Recommended Grade Grade PK-K
- Recommended Age 4-5 Years
- Material Paperboard
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338630527
- Zoro # G4107622
- UPC # 78073630523
- Country of Origin China
- Category Toys & Games
Details
Includes | (25) 3-piece puzzles, 2 page teacher's guide |
Recommended Grade | Grade PK-K |
Recommended Age | 4-5 Years |
Material | Paperboard |
Color | Multi |
Description
Have fun rhyming! This colorful set includes an activity guide and 25 self-checking, 3-piece puzzles designed to be used in two ways-as 2-piece puzzles and as 3-piece puzzles as children progress. Two sets in one! The puzzles and activities are designed to help children read simple words, recognize and generate rhyming words, and identify spelling differences. Includes (25) 3-piece puzzles (measures 9" x 3") and 2 page teacher's guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shop Shears, Right Hand, 9 In. L (18080)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Smoke, PK3 (60002)
- PETOSKEY Petoskey Fb-P9933-02 Clear Front & Back With Handle; Top Open Grommet Work Tickets Holder - 25 Per Box (FB-P9933-02)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- SCHOLASTIC First Learning Puzzles - Numbers (9781338630510)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 65cm (BL65)
- WARMIES Stuffed Animals Plush Green (CP-DIN-1)
- SIGNATURE MODELS Signature Models 32321w 1953 Buick Skylark White 1-32 Diecast Model Car (32321w)
- DOWLING MAGNETS Magnet Marbles, PK100 (MC14)
- Scholastic Toys & Games