Shop All Toys & Games
Scholastic
First Learning Puzzles - First Words
Mfr # 9781338630541
Zoro # G4111944
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paperboard
- Recommended Grade Grade PK-K
- Includes (25) 3-piece puzzles, 2 page teacher's guide
- Color Multi
- Recommended Age 4-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338630541
- Zoro # G4111944
- UPC # 78073630547
- Country of Origin China
- Category Toys & Games
Details
Material | Paperboard |
Recommended Grade | Grade PK-K |
Includes | (25) 3-piece puzzles, 2 page teacher's guide |
Color | Multi |
Recommended Age | 4-5 Years |
Description
Have fun learning new words! This colorful set includes an activity guide and 25 self-checking, 3-piece puzzles designed to be used in two ways-as 3-piece puzzles for early learners needing help identifying words, then as 2-piece puzzles as children becomes more proficient. Two sets in one! The puzzles and activities are designed to help children identify and read 25 basic words by sight. Includes (25) 3-piece puzzles (measures 9" x 3") and 2 page teacher's guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- BASCO Cubic Yard Box, Cap Style (ENV7132-UP)
- TAPE LOGIC Tape Logic® Labels, "Use First", 2" x 3", Fluorescent Green, 500/Roll (DL1136)
- BRECKNELL CS2000 Crane Scale, 2,000 x 1 lb / 1000 x 0.5 kg w/remote control (816965001811)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- SCHOLASTIC First Learning Puzzles - Numbers (9781338630510)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- GONGE Ring Toss with 6 Rings (G2908)
- LEARNING RESOURCES Eye Droppers Set, PK36 (2044)
- BOUNCYBANDS Balance Ball, 55cm, Orange (WBS55OR)
- Scholastic Toys & Games