Shop All Toys & Games
Scholastic
First Learning Puzzles - Colors + Shapes
Mfr # 9781338630534
Zoro # G4109138
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes (24) 3-piece puzzles, 2 page teacher's guide
- Material Paperboard
- Recommended Age 4-5 Years
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338630534
- Zoro # G4109138
- UPC # 78073630530
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | (24) 3-piece puzzles, 2 page teacher's guide |
Material | Paperboard |
Recommended Age | 4-5 Years |
Recommended Grade | Grade PK-K |
Description
Have fun learning colors and shapes! This colorful set includes an activity guide and 24 self-checking, 2-piece puzzles. The puzzles and activities are designed to help children identify and name 13 colors and 11 shapes, identify differences in shapes, and classify objects by color or shape. Includes (24) 2-piece puzzles (measures 9" x 3") and 2 page teacher's guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN36550BX Fold-Back Binder Small Clips; 144 Per Box (BSN36550BX)
- DATAPRODUCTS Compatible Lift-Off Tape for IBM, Clear (R5111)
- THE PACKAGING WHOLESALERS Shipping Tag Wires, 12"L, 1000/Pack (G2500)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- SCHOLASTIC First Learning Puzzles - Numbers (9781338630510)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- LIONEL Lionel 42017 Lionel Collectors Steam Engine & Coal Car Wood Toy Train Set (42017)
- LEARNING ADVANTAGE Bank Account Game (4377)
- SUNNY TOYS Sunny Toys WB924A Marionette Puppet - 38 in. - Red Jingle Bird (WB924A)
- E-BLOX Circuit Blox Lights Starter, Circuity Board Building Blocks, 32 Pieces (CB-0194)
- Scholastic Toys & Games