Shop All Toys & Games
Scholastic
First Learning Puzzles - Alphabet
Mfr # 9781338630503
Zoro # G4108779
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-K
- Includes (26) 3-piece puzzles, 2 page teacher's guide
- Material Paperboard
- Recommended Age 4-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338630503
- Zoro # G4108779
- UPC # 78073630509
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK-K |
Includes | (26) 3-piece puzzles, 2 page teacher's guide |
Material | Paperboard |
Recommended Age | 4-5 Years |
Description
Have fun learning the alphabet! This colorful set includes an activity guide and 26 self-checking, 3-piece puzzles designed to be used in two ways-as 2-piece puzzles and as 3-piece puzzles as children progress. Two sets in one! The puzzles and activities are designed to help children recognize and name letters of the alphabet, match uppercase and lowercase letters, and identify letter sounds. Includes (26) 3-piece puzzles (measures 9" x 3") and 2 page teacher's guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Eraser Mate® Pen, Black, PK24 (PAP39301)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- SHURTECH BRANDS Duck, HD CLEAR PACKING TAPE, 3in CORE, 1.88in X 55 YDS, CLEAR, 6PK (299016)
- INTERNATIONAL PAPER Paper, Copy, 8.5X11, We, 92Brt Pk (SPR06125)
- SCHOLASTIC Flash Cards - Sight Words (9781338233582)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- SCHOLASTIC First Learning Puzzles - Numbers (9781338630510)
- RPM RC PRODUCTS RPM RC Products RPM80597 Rear A-Arms for Traxxas Slash 2WD; Pink (RPM80597)
- MELISSA & DOUG Deluxe Puppet Theater (2530)
- BRIARPATCH I Spy™ Bingo Game (6108)
- LEARNING RESOURCES Magnetic Elapsed Time Set (2983)
- Scholastic Toys & Games