Shop All Books
Scholastic
First Comprehension - Nonfiction Activity Book
Mfr # 9781338314328
Zoro # G201242671
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material paper
- Recommended Grade Grade K-2
- Recommended Age 5-7 years
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338314328
- Zoro # G201242671
- UPC # 78073314324
- Country of Origin United States
- Category Books
Details
Color | Multi |
Material | paper |
Recommended Grade | Grade K-2 |
Recommended Age | 5-7 years |
Includes | 1 book |
Description
Teach students how to comprehend informational text with these compelling reproducible pages! Children read an illustrated, 4-panel story page then respond to questions using words and pictures. Because kids can write a little or a lot, the content is perfect for learners of all styles and strengths. The stories, which correlate with Guided Reading Levels A-E, include an age-perfect mix of biography, social studies, and science topics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker, Fine Tip, 2 PK (32724PP)
- WILSON JONES Minute Book, Black (W0395-11)
- LUXOR Double-Sided Magnetic Whiteboard, 72"W x 48"H (MB7248WW)
- CANON Cartridge 055H High Capacity Cyan Toner 5.9K YLD (3019C001)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level D (9781338662108)
- SCHOLASTIC Play + Learn Math - Addition + Subtraction (9781338310658)
- SCHOLASTIC 240 Vocabulary Words Kids Need to Know Book, Grade 5 (9780545468657)
- SCHOLASTIC Extra Practice for Struggling Readers - Phonics (9780545124096)
- SCHOLASTIC Extra Practice for Struggling Readers - High-Frequency Words (9780545124102)
- SCHOLASTIC First Little Readers - Guided Reading Levels G + H (Classroom Set) (9781338615531)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- Scholastic Books