Shop All Books
Scholastic
Extra Practice for Struggling Readers - High-Frequency Words
Mfr # 9780545124102
Zoro # G4110361
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 Book
- Recommended Grade Grade 3-6
- Color Multi
- Recommended Age 8-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9780545124102
- Zoro # G4110361
- UPC # 78073124107
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | 1 Book |
Recommended Grade | Grade 3-6 |
Color | Multi |
Recommended Age | 8-11 Years |
Description
Often called "sight words" because readers need to know them at a glance, high-frequency words can prove challenging for students. This resource offers dozens of practice pages that give older struggling readers multiple opportunities to review and really learn common tricky words-such as which, listen, enough, and answer-that aren't easily decodable and don't follow the usual sound-spelling relationships. When students can identify high-frequency words quickly and accurately, their reading fluency increases, and their reading comprehension improves. With repeated practice, students develop automatic recognition of dozens and dozens of words and become more fluent readers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Frixion Clickr, 0.5Mm, Be (32521)
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- ZORO SELECT Corrugated Boxes, 28" x 20" x 12", Kraft, 15/Bundle (11G147)
- SAFCO ORGANIZER, HANGING, VERTICAL (SAF3243BL)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level B (9781338662085)
- SCHOLASTIC Extra Practice for Struggling Readers - Phonics (9780545124096)
- SCHOLASTIC StoryTime STEM, Grades K-2 (Folk and Fairy Tales) (9781338316971)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- SCHOLASTIC Buddy Readers (Parent Pack) - Level B (9781338317190)
- SCHOLASTIC StoryTime STEM, Grades PreK-K (Nursery Rhyme) (9781338316964)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- Scholastic Books