Shop All Bulletin Board & Classroom Decorations
Scholastic
English-Spanish Photo Word Wall Bulletin Board Set
Mfr # 9781338344875
Zoro # G500936493
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Paper
- Recommended Age 4+ years
- Color Multi
- Includes 43 pieces: banner (21” x 5.75”), 42 photo cards with English and Spanish labels, Teaching guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9781338344875
- Zoro # G500936493
- UPC # 78073344871
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Material | Paper |
Recommended Age | 4+ years |
Color | Multi |
Includes | 43 pieces: banner (21” x 5.75”), 42 photo cards with English and Spanish labels, Teaching guide |
Description
Immerse students in a foreign language with this bilingual resource for early learners. Features 42 photo cards of common school items with English and Spanish labels. Perfect for ESL, ELL, and dual-language classrooms.
Each set includes 43 pieces:
• Words We Know banner (21" x 5.75")
• 42 photo cards with English and Spanish labels
• Teaching guide
Each set includes 43 pieces:
• Words We Know banner (21" x 5.75")
• 42 photo cards with English and Spanish labels
• Teaching guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 BLACK- (006R01509)
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- GB GIFTS World Globe; Blue Oceans; 12 in. x 16 in. x 13 in.; Silver Base (GB127535)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- SCHOLASTIC All-In-One Schoolhouse Calendar Bulletin Board Set (9780439394055)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- SCHOLASTIC Inspirational African American Quotes Bulletin Board (9781338108620)
- SCHOLASTIC More Sight Words Bulletin Board Set (9781338347555)
- BARKER CREEK Chevron 4" Letter Pop-Outs (3 Designs), 765/Set (4303)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- Scholastic Bulletin Board & Classroom Decorations