Shop All Books
Scholastic
Bob Books Advancing Beginners Book Set 2, 12 Book Set
Mfr # 9780439845021
Zoro # G7553448
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 books
- Material Paper
- Color Multi
- Recommended Age 4-6 Years
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9780439845021
- Zoro # G7553448
- Country of Origin China
- Category Books
Details
Includes | 12 books |
Material | Paper |
Color | Multi |
Recommended Age | 4-6 Years |
Recommended Grade | Grade PK-1 |
Description
Bob Books Set 2 continues to build reading skills. Use of three-letter words and consistent vowel sounds in slightly longer stories build confidence. Children love the hilarious (and sometimes mischievous) stories and pictures. These twelve books, filled with fun, drama, and surprise keep interest high for even the youngest readers. For grades K-1. Paperback book collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Mailbox Lock, Multicam, For 4B Exterior (82011)
- ZORO SELECT 5-2/3" x 9-1/2" Storage Clipboard 3/8", Silver (10507)
- BSC PREFERRED 9 x 12'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-12323BL)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- SCHOLASTIC 240 Vocabulary Words Kids Need to Know Book, Grade 5 (9780545468657)
- SCHOLASTIC StoryTime STEM, Grades PreK-K (Nursery Rhyme) (9781338316964)
- SCHOLASTIC Extra Practice for Struggling Readers - High-Frequency Words (9780545124102)
- SCHOLASTIC Bob Books Beginning Readers Book, Set 1, Set of 12 (9780439845007)
- SCHOLASTIC Five-Minute Science - Grades 1-3 (9781338330113)
- WORLD WIDE PUBLICATIONS World Wide Publications 563556 Tract Steps To Peace With God Scenic (563556)
- Scholastic Books