Shop All Books
Scholastic
240 Vocabulary Words Kids Need to Know Book, Grade 5
Mfr # 9780545468657
Zoro # G301243059
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 5
- Includes 1 Book
- Recommended Age 10-11 years
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scholastic
- MFR # 9780545468657
- Zoro # G301243059
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 5 |
Includes | 1 Book |
Recommended Age | 10-11 years |
Color | Multi |
Material | Paper |
Description
Build word power with these 24 ready-to-reproduce, 3-page lessons. Each lesson includes research-based activities that tap students' prior knowledge for greater understanding and give them multiple encounters with new words so they really remember them. Lesson topics include synonyms, antonyms, compound words, homophones, root words, prefixes and suffixes, and much more. Watch reading skills soar!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETTASAFE Liberty chute suitable for 8 to 10 inch walls (LSF-LS10CHB)
- ZORO SELECT 3-Ring Binder Divider, Pk20 (89415)
- LEXMARK Government Lexmark Black Extra High Yield Return Program Toner Ctg (78C0XKG)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level D (9781338662108)
- SCHOLASTIC Informational Passages for Text Marking + Close Reading - Grade 2 (9780545793780)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- SCHOLASTIC Extra Practice for Struggling Readers - High-Frequency Words (9780545124102)
- SCHOLASTIC First Little Readers - Guided Reading Levels G + H (Parent Pack) (9781338615524)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SCHOLASTIC BOOKS Scholastic Books 101263 Read And Learn Bible (101263)
- Scholastic Books