Shop All Safety Monitoring Relays
Schneider
Safety Relay Extension Module, 24 V AC/DC
Mfr # XPSUAF13AP
Zoro # G703457818
original price:
$295.58
21% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V AC/DC
- AC Contact Rating - Relay 8 A @ 250 V
- DC Contact Rating - Relay Not Available
- Mounting - Relay DIN Rail
- Output Switch Configuration - Relay (3) NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # XPSUAF13AP
- Zoro # G703457818
- Country of Origin Indonesia
- Category Safety Monitoring Relays
Dimensions
Width | 22.5 mm |
Depth | 120 mm |
Height | 100 mm |
Body Height - Relay | 3.93 in |
Overall Height - Relay | 3.93 in |
Body Depth - Relay | 4.72 in |
Body Width - Relay | 0.88 in |
Body Width | 0.89 in |
Body Depth | 4.72 in |
Body Height | 3.94 in |
Overall Depth | 3.9 in |
Description
Force, Delay Time None, Delay Type Fixed, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20; IP40; IP54, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 16, Output Switch Configuration (3) NO, Response Time 20 msec, Standards CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified, Contact Rating (AC) 8 A @ 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- OK INDUSTRIES Wire Wrapping Tool, 22 to 24 AWG (HW-UW-224INS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAK32AP)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAF33AP)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- SCHNEIDER Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W (XPSUDN13AP)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- SCHMERSAL 24230VAc 24230VDc Safety Relay (101180843)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- Schneider Electrical Relays