Shop All Pens
Schneider Pen
Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Violet, 10PK
Mfr # 190004
Zoro # G504246420
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Barrel Material polypropylene, metal, fiber, ink
- Includes 10 Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Pen
- MFR # 190004
- Zoro # G504246420
- UPC # 194629114474
- Country of Origin Germany
- Category Pens
Details
Color | Green |
Barrel Material | polypropylene, metal, fiber, ink |
Includes | 10 Pens |
Description
Premium fineliner for expressive and striking writing, line width approximately 0.8 mm. The water-based inks are suitable for documentary use according to ink standard ISO 14145-2. Ergonomically shaped, generously rubberized barrel designed for relaxed writing without hand fatigue. The fiber tip glides extremely gently and is stabilized with a stainless steel tube that even enables you to work with a ruler and template. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The cap has a sturdy metal clip and fits neatly on the end of the barrel. Sold as a pack of 10 green ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC OFFICE PRODUCTS GROUP ACCO, PRESSBOARD CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MIST GRAY, 10PK (15056)
- UPUNCH HNRG10 Time Clock Ribbon, Black/Red (HNRG10)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P052)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Violet, 10PK (183004)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Black, 5PK (132502)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- ZEBRA PEN Gel Pens, Retractable, Medium Point, .7mm, Blue Ink PK (ZEB46820)
- Schneider Pen Pens