Shop All Pens
Schneider Pen
Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK
Mfr # 190008
Zoro # G004246418
product price: $28.19
/pk 10, $2.82/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Includes 10 Pens
- Barrel Material polypropylene, metal, fiber, ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 190008
- Zoro # G004246418
- UPC # 194629071999
- Country of Origin Germany
- Category Pens
Details
Color | Purple |
Includes | 10 Pens |
Barrel Material | polypropylene, metal, fiber, ink |
Description
Premium fineliner for expressive and striking writing, line width approximately 0.8 mm. The water-based inks are suitable for documentary use according to ink standard ISO 14145-2. Ergonomically shaped, generously rubberized barrel designed for relaxed writing without hand fatigue. The fiber tip glides extremely gently and is stabilized with a stainless steel tube that even enables you to work with a ruler and template. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The cap has a sturdy metal clip and fits neatly on the end of the barrel. Sold as a pack of 10 violet ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-16CK)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case (152279)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Red Ink, Red Barrel, PK12 PK (2124517)
- Schneider Pen Pens