Shop All Pens
Schneider Pen
Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK
Mfr # 190002
Zoro # G804246397
product price: $31.45
/pk 10, $3.15/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Barrel Material polypropylene, metal, fiber, ink
- Includes 10 Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 190002
- Zoro # G804246397
- UPC # 194629091256
- Country of Origin Germany
- Category Pens
Details
Color | Red |
Barrel Material | polypropylene, metal, fiber, ink |
Includes | 10 Pens |
Description
Premium fineliner for expressive and striking writing, line width approximately 0.8 mm. The water-based inks are suitable for documentary use according to ink standard ISO 14145-2. Ergonomically shaped, generously rubberized barrel designed for relaxed writing without hand fatigue. The fiber tip glides extremely gently and is stabilized with a stainless steel tube that even enables you to work with a ruler and template. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The cap has a sturdy metal clip and fits neatly on the end of the barrel. Sold as a pack of 10 red ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Maker, Touch Screen, 1 Line, 14 Characters (1790417)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 6", White, 50/Bundle (55VK86)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 10", Kraft, 10/Bundle (55VM36)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case (152279)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Black, 5PK (132502)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- PAPER MATE Profile Gel Pen, 0.7mm, Black, PK12 (2095476)
- Schneider Pen Pens