Shop All Pens
Schneider Pen
Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK
Mfr # 183008
Zoro # G304246415
product price: $35.65
/pk 10, $3.57/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Barrel Material polypropylene, metal, ink
- Includes 10 Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 183008
- Zoro # G304246415
- UPC # 194629071968
- Country of Origin Germany
- Category Pens
Details
Color | Violet |
Barrel Material | polypropylene, metal, ink |
Includes | 10 Pens |
Description
Rollerball with Ultra-Smooth tip for the best writing experience. Line width approximately 0.6 mm, waterproof according to ink standard ISO 14145-2. The innovative Super-Flow-System guarantees consistent ink flow from start to finish. The large ink reservoir has a level indicator and every drop of ink is used. The cap-off ink does not run dry even if the cap is removed for 2-3 days. The One Business has a sturdy metal clip and a rubberized grip zone that provides a secure hold for relaxed writing. Sold as a pack of 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- SCHNEIDER PEN Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case (152279)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- Schneider Pen Pens