Shop All Pens
Schneider Pen
Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK
Mfr # 133203
Zoro # G804246410
product price: $35.39
/pk 10, $3.54/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 10 Retractable Ballpoint Pens
- Barrel Material 90% bio-based plastics, ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 133203
- Zoro # G804246410
- Country of Origin Germany
- Category Pens
Details
Color | Blue |
Includes | 10 Retractable Ballpoint Pens |
Barrel Material | 90% bio-based plastics, ink |
Description
Ballpoint pen with pen body made of 90% biobased plastics. Viscoglide technology for extraordinarily smooth and gliding writing. Slider Xite is equipped with a replaceable metal refill Slider 710 XB with wear-resistant stainless steel tip. This guarantees that the large ink supply can be fully used and does not smear. Ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Waterproof according to ink standard ISO 12757-2. The ink color is recognizable at the push button. The slightly concave-shaped barrel promotes tireless and relaxed writing. It has a sturdy metal clip and, thanks to the clever Plug+Play system, can use a variety of refill formats. The Slider Xite is produced CO2 neutral. Each pack includes 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION OFFICE PRODUCTS Lion Office Products LIO48160CR Epand-N-File Poly Expanding Wallet - Clear (LIO48160CR)
- TARIFOLD Easy Load Desk Display Unit, 10 Black Pockets (EZD771)
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Orange (OMG30)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Violet, 10PK (183004)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case (152279)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Asst 18pk (22208)
- Schneider Pen Pens