Shop All Pens
Schneider Pen
Slider Xite Environmental Retractable Ballpoint Pen, Blue, 10PK
Mfr # 133202
Zoro # G404246438
product price: $38.89
/pk 10, $3.89/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes 10 Retractable Ballpoint Pens
- Barrel Material 90% bio-based plastics, ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 133202
- Zoro # G404246438
- Country of Origin Germany
- Category Pens
Details
Color | Red |
Includes | 10 Retractable Ballpoint Pens |
Barrel Material | 90% bio-based plastics, ink |
Description
Ballpoint pen with pen body made of 90% biobased plastics. Viscoglide technology for extraordinarily smooth and gliding writing. Slider Xite is equipped with a replaceable metal refill Slider 710 XB with wear-resistant stainless steel tip. This guarantees that the large ink supply can be fully used and does not smear. Ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Waterproof according to ink standard ISO 12757-2. The ink color is recognizable at the push button. The slightly concave-shaped barrel promotes tireless and relaxed writing. It has a sturdy metal clip and, thanks to the clever Plug+Play system, can use a variety of refill formats. The Slider Xite is produced CO2 neutral. Each pack includes 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- TOOLPRO 24 in. x 12 in. Grout Bag with Coated Tip (TP79020)
- BANANA PANDA Mix and Match Robot Lab (49046)
- BOX PACKAGING Rectangular Block Out Paper Labels, 6"L x 4"W, Kraft, Roll of 500 (DL1384K)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- PARKER Parker PAR1953186 Jotter Ballpoint Pen; Blue (PAR1953186)
- Schneider Pen Pens