Shop All Pens
Schneider Pen
Slider Xite Environmental Retractable Ballpoint Pen, Black, 5PK
Mfr # 132502
Zoro # G404246391
product price: $25.19
/pk 5, $5.04/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes 5 Pens
- Barrel Material polypropylene, metal, ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 132502
- Zoro # G404246391
- UPC # 194629071845
- Country of Origin Germany
- Category Pens
Details
Color | Red |
Includes | 5 Pens |
Barrel Material | polypropylene, metal, ink |
Description
Ballpoint pen with Viscoglide technology for extraordinarily smooth, gliding writing, extra broad line width (XB). The replaceable giant refill Slider 755 XB with wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Thanks to the clever Plug+Play system, the Slider Rave can use a variety of refill formats. The ergonomically shaped, generously rubberized barrel promotes tireless and relaxed writing without hand fatigue. With a sturdy metal clip. The Slider Rave is produced CO2 neutral. Sold as a pack of 5 red ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC453)
- ZORO SELECT Blank Dot Label Red 3/4"W, Pk1000 (3VCN4)
- ZORO SELECT Sign Holder, Aluminum/Steel, Pedestal (44ZC27)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Be, PK12 (UBC42071)
- Schneider Pen Pens