Shop All Pens
Schneider Pen
Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Red, 10PK
Mfr # 150202
Zoro # G204246447
product price: $28.79
/pk 10, $2.88/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Barrel Material polypropylene plastic
- Includes 10 Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 150202
- Zoro # G204246447
- UPC # 194629071883
- Country of Origin Germany
- Category Pens
Details
Color | Red |
Barrel Material | polypropylene plastic |
Includes | 10 Pens |
Description
Ballpoint pen with Viscoglide technology for extraordinarily easy, gliding writing. Extra Broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. The ergonomically shaped, generously rubberized barrel is designed for relaxed writing without hand fatigue. The cap has a sturdy metal clip and fits neatly on either end of the pen. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Memo XB is produced CO2 neutral. Sold as a pack of 10 red ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, Open Top, PK25 (45911)
- QUALARC Manchester Locking Conversion Kit (MAN-LCKIT)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case (152279)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- Schneider Pen Pens