Shop All Pens
Schneider Pen
Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK
Mfr # 133204
Zoro # G304246385
product price: $38.89
/pk 10, $3.89/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Includes 10 Retractable Ballpoint Pens
- Barrel Material 90% bio-based plastics, ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 133204
- Zoro # G304246385
- Country of Origin Germany
- Category Pens
Details
Color | Green |
Includes | 10 Retractable Ballpoint Pens |
Barrel Material | 90% bio-based plastics, ink |
Description
Ballpoint pen with pen body made of 90% biobased plastics. Viscoglide technology for extraordinarily smooth and gliding writing. Slider Xite is equipped with a replaceable metal refill Slider 710 XB with wear-resistant stainless steel tip. This guarantees that the large ink supply can be fully used and does not smear. Ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Waterproof according to ink standard ISO 12757-2. The ink color is recognizable at the push button. The slightly concave-shaped barrel promotes tireless and relaxed writing. It has a sturdy metal clip and, thanks to the clever Plug+Play system, can use a variety of refill formats. The Slider Xite is produced CO2 neutral. Each pack includes 10 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE5729, 200PK (05729)
- VESTIL Semi-Stretch Wrap Machine 48" D (SWA-48)
- INTERTAPE Intertape Polymer Filament Tape, 12mm x 55m, 7.5 mil, PK72 (RG16..34G)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Black, 5PK (132502)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Violet, 10PK (183004)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- BIC Pen, Atlantis, Exact, Fine, Bk, PK12 (VCGN11BK)
- Schneider Pen Pens