Shop All Pens
Schneider Pen
Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK
Mfr # 150203
Zoro # G504246376
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Barrel Material polypropylene plastic
- Includes 10 Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Pen
- MFR # 150203
- Zoro # G504246376
- UPC # 194629071890
- Country of Origin Germany
- Category Pens
Details
Color | Blue |
Barrel Material | polypropylene plastic |
Includes | 10 Pens |
Description
Ballpoint pen with Viscoglide technology for extraordinarily easy, gliding writing. Extra Broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. The ergonomically shaped, generously rubberized barrel is designed for relaxed writing without hand fatigue. The cap has a sturdy metal clip and fits neatly on either end of the pen. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Memo XB is produced CO2 neutral. Sold as a pack of 10 blue ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black PK12 (PENBL107A)
- NEWELL BRANDS Dry-erase Markers, Chisel Point, Nontoxic, Assorted, 8PK (SAN80678)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Black, 5PK (132502)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- Schneider Pen Pens