Shop All Pens
Schneider Pen
Slider Edge XB Ballpoint Pen, Viscoglide Ink, 1.4 mm, 8-Colors w/Case
Mfr # 152279
Zoro # G504246406
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 8 Pens
- Barrel Material polypropylene plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Pen
- MFR # 152279
- Zoro # G504246406
- Country of Origin Germany
- Category Pens
Details
Color | Assorted |
Includes | 8 Pens |
Barrel Material | polypropylene plastic |
Description
Ballpoint pen with Viscoglide technology for extraordinarily smooth and gliding writing. Extra broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. The black ink is waterproof according to ink standard ISO 12757-2. Ideally suited to drawing and painting projects because the special ink will not run even on absorbent paper. A generously rubberized three-sided barrel is designed for relaxed writing without hand fatigue. It does not roll on the desk and its slim shape fits perfectly into school children's pencil cases or into desk pen drawers. The cap fits neatly on either end of pen. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The convenient adjustable pencil case is durable, can be used as case penholder and is also made of waste from internal plastics processing. The Slider Edge is produced CO2 neutral. Each pack includes 8 pieces: black, red, blue, light green, orange, violet, pink and light blue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- PILOT Roller Ball Gel Roller Ball Pen, Fine 0.7 mm, Black, Blue, Red PK3 (PIL31023)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel (69025)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Violet, 10PK (183004)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, Black, 10PK (133204)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- Schneider Pen Pens