Shop All Pens
Schneider Pen
Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK
Mfr # 151203
Zoro # G304246408
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 10 Pens
- Barrel Material polypropylene plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 151203
- Zoro # G304246408
- UPC # 194629114436
- Country of Origin Germany
- Category Pens
Details
Color | Blue |
Includes | 10 Pens |
Barrel Material | polypropylene plastic |
Description
Ballpoint pen with Viscoglide technology for extraordinarily smooth, gliding writing. Writing color blue. Extra Broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Slimline design with an attractively decorated transparent barrel and clip cap that fits neatly on either end of pen. The rubberized grip zone provides a secure hold for relaxed writing. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Basic is produced CO2 neutral. Sold as a pack of 10 blue ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 12", Kraft, 25/Bundle (22XK44)
- TRU-COLOR PAINT Matte Mariposa Air Brush Paint (TCP450)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 48", Kraft, 25/Bundle (55VL50)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- BIC Pen, Softfeel, Bp, Med, Bk, PK36 (SCSM361BK)
- Schneider Pen Pens