Shop All Pens
Schneider Pen
Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Red Ink, 10PK
Mfr # 151201
Zoro # G404246407
product price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 10 Pens
- Barrel Material polypropylene plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 151201
- Zoro # G404246407
- UPC # 194629071906
- Country of Origin Germany
- Category Pens
Details
Color | Black |
Includes | 10 Pens |
Barrel Material | polypropylene plastic |
Description
Ballpoint pen with Viscoglide technology for extraordinarily smooth, gliding writing. Extra Broad line width (XB). The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Waterproof according to ink standard ISO 12757-2. Slimline design with an attractively decorated transparent barrel and clip cap that fits neatly on either end of pen. The rubberized grip zone provides a secure hold for relaxed writing. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The Slider Basic is produced CO2 neutral. Sold as a pack of 10 black ink pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Black, 5PK (132502)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- Schneider Pen Pens