Shop All Pens
Schneider Pen
Retractable Highlighter, Yellow, 12PK
Mfr # 191094
Zoro # G704246428
product price: $24.29
/pk 12, $2.02/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 12 Colored Pens And Case
- Barrel Material polypropylene plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 191094
- Zoro # G704246428
- UPC # 194629114429
- Country of Origin Germany
- Category Pens
Details
Color | Assorted |
Includes | 12 Colored Pens And Case |
Barrel Material | polypropylene plastic |
Description
The first fineliner with a barrel of 88% bio-based plastic. Awarded with the world's best-known eco-label "Blue Angel" for particularly resource-saving and environmentally friendly production. With its wide range of colors and its slim design it is a perfect companion for putting drawing and writing in the spotlight. The cap-off ink does not run dry even if the cap is removed for 2-3 days. Relaxed writing is ensured with the rubberized, ergonomic triangular barrel. The Line-Up is produced CO2 neutral. The convenient adjustable pencil case is durable, can be used as case penholder and is also made of waste from internal plastics processing. Line width 0.4 mm. Each pack includes 4 pens: Sapphire-Black, Romantic-Red, Blackforest-Green, Lapis-Blue. Sold as 3 packs for a total of 12 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- ZORO SELECT Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight (5PGL8)
- SHARPIE S-Gel Pen, Medium 0.7mm, Black, PK12 (2096159)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Vt (BL407VA)
- Schneider Pen Pens