Shop All Arts & Crafts
Schneider Pen
Paint-It 310 Acrylic Markers, 2 mm Bullet Tip, Wallet, 6 Assorted Pastel Ink Colors
Mfr # 120196
Zoro # G612032625
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 120196
- Zoro # G612032625
- UPC # 194919036066
- Country of Origin Germany
- Category Arts & Crafts
Description
The Schneider Paint-It 310 Acrylic Markers feature exceptionally high-opacity, full coverage, and high-color brilliance. Good for indoor and outdoor use due to water-based, almost odorless ink. Bullet tip line width approximately 2 mm. Ink color assortment in a wallet of six 6 includes one each of: Gold, Silver, Pastel Blue, Pastel Violet, Pastel Pink, and Pastel Green. Cap color indicates ink color. Fast-drying, valve-controlled ink for creative work. Shake the marker, remove the cap, and activate it by pushing pumping the writing tip onto a solid surface. Best results and optimized on non-absorbent surfaces. Suitable for use with many materials including: glass, wood, metal, plastic, porcelain, stone, cardboard, paper, and more. To ensure longevity, store horizontally.Made in Germany, Schneider products are manufactured to the highest quality and environmental standards that have earned awards and accolades across the company's 80+ year history. Known for reliability, functionality and sustainability, Schneider Writing Instruments are available at excellent price points to empower creativity and pen to paper. Each thought is worth writing down - the Schneider way.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9" x 6" Open Poly Bags, 4 mil, Clear (5DHR0)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- KENSINGTON Copy Holder, Black, 40 Sheet Cap., Metal (S7062046B)
- ZORO SELECT Long Corrugated Boxes, 48" x 12" x 12", Kraft, 10/Bundle (493U55)
- SCHNEIDER PEN Paint-It 320 Acrylic Markers, 4 mm Bullet Tip, Wallet, 6 Assorted Pastel Ink Colors (120296)
- SCHNEIDER PEN Paint-It 310 Acrylic Markers, 2 mm Bullet Tip, Wallet, 6 Assorted Ink Colors (120195)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 0.29 oz, 24/BX, White PK (STD99648)
- PACON Kraft Paper Roll, 36"x1000ft., White (5636)
- PACON White Drawing Paper, 47lb, 12 x 18, Pure White, PK500 (4742)
- TESTORS Metallic Gold Hobby Paint 0.25 oz (1144C-2)
- BOSTITCH Dual Temperature Glue Sticks, 0.45 x 4, Dries Clear, PK24 (GS20DT)
- Schneider Pen