Shop All Arts & Crafts
Schneider Pen
Paint-It 011 Metallic Markers, 2 mm Tip, Wallet, 4 Assorted Ink Colors Set 1
Mfr # ML01111501
Zoro # G212032513
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # ML01111501
- Zoro # G212032513
- UPC # 194919151752
- Country of Origin Germany
- Category Arts & Crafts
Description
The Schneider Paint-It 011 Metallic Markers feature extraordinary, eye-catching effects. Pigment technology enables a clean and homogenous color application. Aluminum flakes coated with color pigments produce a highly metallic effect with an exceptionally high-opacity, high-gloss level, even in different incidences of light. Line width approximately 2 mm. Metallic ink color assortment in a wallet of four 4 includes one each of: Silver, Gold, Copper, and Violet Metallic. The cap color indicates the ink color. Fast-drying, valve-controlled ink makes the marker ideal for creative projects. Shake the marker, remove the cap, and activate it by pushing pumping the writing tip onto a solid surface. Optimized on non-absorbent surfaces and show best results. Suitable for use with many materials including: glass, metal, plastic, porcelain, stone, cardboard, paper, and more. To ensure longevity, store horizontally.Made in Germany, Schneider products are manufactured to the highest quality and environmental standards that have earned awards and accolades across the company's 80+ year history. Known for reliability, functionality and sustainability, Schneider Writing Instruments are available at excellent price points to empower creativity and pen to paper. Each thought is worth writing down - the Schneider way.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Rivers Edge, PK80 (2014243)
- PILOT Disposable Fountain Pen, Medium 1.0 mm, Black (PIL90010)
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- GIBRALTAR Mailbox Rural Ironside (MB801B)
- SCHNEIDER PEN Paint-It 310 Acrylic Markers, 2 mm Bullet Tip, Wallet, 6 Assorted Ink Colors (120195)
- SCHNEIDER PEN Paint-It 320 Acrylic Markers, 4 mm Bullet Tip, Wallet, 6 Assorted Pastel Ink Colors (120296)
- CRAYOLA Modeling Clay, Assorted Colors, 1 lb. Box, PK12 (BIN300)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- TREND Letters, Upper/Lowercase Combo, Blue, PK216 (T79744)
- C.H. HANSON STAMP SET27PC HANSON1/4"" (20300)
- Schneider Pen