Shop All Pens
Schneider Pen
One Change Refillable Rollerball Pens, .6 mm, Blue, PK5
Mfr # 183703
Zoro # G4112854
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Age 6+ Years
- Includes 5 Refillable Rollerball Pens
- Material Rubber, Plastic, Metal, Ink
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Pen
- MFR # 183703
- Zoro # G4112854
- UPC # 194629110094
- Country of Origin Germany
- Category Pens
Details
Color | Blue |
Recommended Age | 6+ Years |
Includes | 5 Refillable Rollerball Pens |
Material | Rubber, Plastic, Metal, Ink |
Recommended Grade | Grade 1+ |
Description
Rollerball can be refilled with the exchangeable One Change cartridge with Ultra-Smooth tip for the best writing experience. Line width approximately 0.6 mm, waterproof according to ink standard ISO 14145-2. The innovative Super-Flow-System guarantees consistent ink flow from start to finish. The cap-off ink does not run dry even if the cap is removed for 2-3 days and, besides this, is quick-drying and smudge proof. The One Change has a sturdy metal clip and a rubberized grip zone that provides a secure hold for relaxed writing. Sold as a pack of 5 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 100ft- Yellow (WL-050-100-YL)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Violet, 10PK (183004)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Pink, 10PK (190008)
- SCHNEIDER PEN One Business Rollerball Pens, 0.6mm, Green, 10PK (183003)
- PAPER MATE Pen, Gel, Inkjoy, 0.7, Bk, PK10 (1951640)
- Schneider Pen Pens