Shop All Pens
Schneider Pen
One Change Refillable Rollerball Pens, .6 mm, Black, PK5
Mfr # 183701
Zoro # G4112434
product price: $28.49
/pk 5, $5.70/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Grade Grade 1+
- Includes 5 Refillable Rollerball Pens
- Recommended Age 6+ Years
- Material Rubber, Plastic, Metal, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 183701
- Zoro # G4112434
- UPC # 194629110070
- Country of Origin Germany
- Category Pens
Details
Color | Black |
Recommended Grade | Grade 1+ |
Includes | 5 Refillable Rollerball Pens |
Recommended Age | 6+ Years |
Material | Rubber, Plastic, Metal, Ink |
Description
Rollerball can be refilled with the exchangeable One Change cartridge with Ultra-Smooth tip for the best writing experience. Line width approximately 0.6 mm, waterproof according to ink standard ISO 14145-2. The innovative Super-Flow-System guarantees consistent ink flow from start to finish. The cap-off ink does not run dry even if the cap is removed for 2-3 days and, besides this, is quick-drying and smudge proof. The One Change has a sturdy metal clip and a rubberized grip zone that provides a secure hold for relaxed writing. Sold as a pack of 5 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Dry Erase Sheet, Non-Magnetic, 600" H (FWS50X4)
- COGHLANS Silver Folding Scissors 5-3/16 in. H X 2-7/16 in. W X 0.375 in. L 1 pk (7600)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Slider Memo Ballpoint Pen, Viscoglide Ink, 1.4 mm, 3 Colors, 10PK (150203)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN One Change Refillable Rollerball Pens, .6 mm, Blue, PK5 (183703)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- PILOT Pilot Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Black Barrel/Ink, Dozen (38610)
- Schneider Pen Pens