Shop All Ink and Lead Refills
Schneider Pen
One Business Rollerball Pens, 0.6mm, Black, 10PK
Mfr # 175501
Zoro # G004246456
product price: $25.95
/pk 10, $2.59/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Pen Refills
- Material polypropylene, metal, ink
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 175501
- Zoro # G004246456
- UPC # 194629114412
- Country of Origin Germany
- Category Ink and Lead Refills
Details
Includes | 10 Pen Refills |
Material | polypropylene, metal, ink |
Color | Black |
Description
Giant refill with Viscoglide technology for smooth and gliding writing. ISO format G2. Extra Broad line width (XB). Waterproof according to ink standard ISO 12757-2. The wear-resistant stainless steel tip guarantees that the large ink supply can be fully used and does not smear. The ink dries quickly - even on smooth paper - and is smudge proof when highlighting it later on. Fits all Schneider Plug+Play ballpoint pens as well as many other pen types. Sold as a pack of 10 black ink refills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Paper, Brites, , 500Sh, Rd Pk (WAU26751)
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- PRES-A-PLY Label, Lsr/Inkjet, 4X3-1/3, We 600PK (AVE30604)
- MEAD 3.63 in. W X 6.75 in. L A6 White Envelopes 100 pk (75100)
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- ZEBRA PEN JK-Refill 0.7mm Black 2pk (88112)
- ZENSATIONS Mechanical Colored Pencil Lead Refill, 2.0mm, Assorted, 30 Count, PK3 (87103)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- S.P. RICHARDS CO Refill, Gel, Energel, 0.7Mm, Be (LR7C)
- S.P. RICHARDS CO Refill, Bg, Vboard, Mstr, Bk (43922)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- Schneider Pen Ink and Lead Refills