Shop All Pens
Schneider Pen
Line-Up Fineliner Pens with Case, 32 Colors
Mfr # 191091
Zoro # G904246426
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Barrel Material polypropylene plastic
- Includes 32 Pens, Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 191091
- Zoro # G904246426
- Country of Origin Germany
- Category Pens
Details
Color | Assorted |
Barrel Material | polypropylene plastic |
Includes | 32 Pens, Case |
Description
The first fineliner with a barrel of 88% bio-based plastic. Awarded with the world's best-known eco-label "Blue Angel" for particularly resource-saving and environmentally friendly production. With its wide range of colors and its slim design it is a perfect companion for putting drawing and writing in the spotlight. The cap-off ink does not run dry even if the cap is removed for 2-3 days (except neon colors). Relaxed writing is ensured with the rubberized, ergonomic triangular barrel. The Line-Up is produced CO2 neutral. The convenient adjustable case is durable, can be used as case penholder and is also made of waste from internal plastics processing. Line width 0.4 mm. Includes: Sapphire-Black, Space-Grey, Mahogany-Brown, Topaz-Brown, Royal-Red, Romantic-Red, Tango-Orange, Golden-Yellow, Highland-Green, Blackforest-Green, Lapis-Blue, Alaska-Blue, Electric-Purple, Daytona-Violet, Neon-Yellow, Neon-Red, Touch Sapphire-Black, Touch Lapis-Blue, Silver-Grey, Vulcan-Yellow, Carmine-Red, Coral, Apricot, Apple-Green, Olive-Green, Nautic-Green, Mystic-Blue, Mineral-Blue, Fashion-Pink, Neon-Green, Neon-Orange, Neon-Pink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12 (20-620)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Green, 500/Roll (DL635D)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW BLACK (TK-5242K)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Black, 5PK (132502)
- SCHNEIDER PEN Slider Xite Environmental Retractable Ballpoint Pen, Green, 10PK (133203)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Green, 10PK (190003)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Blue, 10PK (190002)
- SCHNEIDER PEN Xpress Fineliner Pen, Fiber Tip, 0.8 mm, Black, 10PK (183008)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- PAPER MATE Ballpoint Pens, Retract, 1.0mm, 300RT, 8/PK, Ast Barrel/Ink PK (PAP1945918)
- Schneider Pen Pens