Shop All Pens
This Product is Discontinued
Schneider Pen
Ballpoint Pens, 1.4mm, ExtraBold, Asstd, PK8 (Discontinued)
Mfr # 151298
Zoro # G4175669
This Product is Discontinued
Key Features
- Ink Color Assorted
- Pen Type Ball Point
- Point Size 1.4mm
- Color Assorted
- Grip Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Pen
- MFR # 151298
- Zoro # G4175669
- UPC # 4004675054784
- Country of Origin Germany
- Category Pens
Dimensions
Point Size | 1.4mm |
Details
Ink Color | Assorted |
Pen Type | Ball Point |
Color | Assorted |
Item | Pen |
Grip | Ribbed |
Features | Viscoglide, Smear Resistant, Anti-fatigue, Quick-drying Ink |
Point Type | Extra Bold |
Material | Ink |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Tip Material | Stainless Steel |
Description
The ballpoint pen for a smooth writing experience — like writing with liquid silk offered by the revolutionary Viscoglide®-Technology from Schneider. The perfect balance of the new fluid ink and special "Direct2Point"tip guarantees instant ink flow. Slim, sporty-elegant design. Rubber grip zone for a firm hold. Quick drying ink. The Slider is long-lasting and does not dry up if the cap is left off. Long shelf life. Ink color black = waterproof ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.