Shop All Overload Relays
Schneider
OverloadRelay, IEC, Thermal, Auto/Manual
Mfr # DPER32
Zoro # G603481203
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Contactor DPE09-38
- Overload Relay Current Range 23 to 32 A
- Width 45 mm
- Trip Class - Overload 10
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # DPER32
- Zoro # G603481203
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Body Depth - Relay | 2.76 in |
Body Height - Relay | 2.6 in |
Overall Height - Relay | 2.6 in |
Body Width - Relay | 1.77 in |
Overall Height | 2.6 in |
Body Depth | 2.76 in |
Body Height | 2.6 in |
Body Width | 1.77 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- DISCO Blk Nyln Mounting Cable Tie 15" L 120#T/Strgth #14 Screw PK50 (12338PK)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 9in, PK10 (HS4-30-L)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER05)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- Schneider Motor Controls