Shop All Overload Relays
Schneider
OverloadRelay, IEC, Thermal, Auto/Manual
Mfr # DPER22
Zoro # G703481080
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Contactor DPE09-38
- Overload Relay Current Range 16.0 to 24 A
- Width 45 mm
- Trip Class - Overload 10
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # DPER22
- Zoro # G703481080
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Body Depth - Relay | 2.76 in |
Overall Height - Relay | 2.6 in |
Body Height - Relay | 2.6 in |
Body Width - Relay | 1.77 in |
Overall Height | 2.6 in |
Body Width | 1.77 in |
Body Height | 2.6 in |
Body Depth | 2.76 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 24 A, Minimum Overload Relay Current Setting 16 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORD Generator Cover (FGC11A1)
- SQUARE D Panelboard Cover, Surface (NC44S)
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK (SVS2-5-10)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER05)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC (LR3D16L)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21261GB0)
- Schneider Overload Relays