Shop All Overload Relays
Schneider
OverloadRelay, IEC, Thermal, Auto/Manual
Mfr # DPER14
Zoro # G503481143
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Contactor DPE09-38
- Overload Relay Current Range 7.0 to 10.0 A
- Width 45 mm
- Trip Class - Overload 10
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider
- MFR # DPER14
- Zoro # G503481143
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Body Height - Relay | 2.6 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.76 in |
Overall Height - Relay | 2.6 in |
Overall Height | 2.6 in |
Body Height | 2.6 in |
Body Depth | 2.76 in |
Body Width | 1.77 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 10 A, Minimum Overload Relay Current Setting 7 A, Trip Class 10, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series Easy TeSys, Relay Style IEC, Overload Protection Type Thermal, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC3)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER05)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- NOARK Overload 35-47A 2 Pole, 2 (RHUS-80/2-47)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- Schneider Motor Controls