Shop All Manual Motor Switches
Schneider
ManualMotorStarter, IEC, PushButton, Therm
Mfr # GP2E32
Zoro # G903481231
product price: $95.59
/ea
Sold in multiples of 24 for $2,294.16
Free Shipping & Returns
$2,294.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating 3R, 4
- Depth 3.09 in
- Height 3.5 in
- Amps AC 32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # GP2E32
- Zoro # G903481231
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.09 in |
Height | 3.5 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 3.09 in |
Mounting Hole Distance - Height | 1.97 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 32 A, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 20 hp, Series TeSys Easy, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Overload Relay Current Setting 32 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Telephone Test Set (TM-500)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- WIEGMANN Carbon Steel Sloped Enclosure, 30 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412302410CST)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M111)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- SQUARE D Mini Main Emergswitch 12A (VCDN12)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- Schneider Motor Controls