Shop All Manual Motor Switches
Schneider
ManualMotorStarter, IEC, PushButton, Therm
Mfr # GP2E22
Zoro # G703481165
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating 3R, 4
- Depth 3.09 in
- Amps AC 25 A
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # GP2E22
- Zoro # G703481165
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.09 in |
Height | 3.5 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Overall Depth | 3.09 in |
Mounting Hole Distance - Height | 1.97 in |
Mounting Hole Distance - Width | 1.38 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 25 A, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series TeSys Easy, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Overload Relay Current Setting 25 A, Minimum Overload Relay Current Setting 20 A, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140A)
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E14)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 (KAF3PZ)
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- Schneider Motor Controls