Shop All Manual Motor Switches
Schneider
ManualMotorStarter, IEC, PushButton, Therm
Mfr # GP2E21
Zoro # G203481177
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating 3R, 4
- Depth 3.09 in
- Height 3.5 in
- Amps AC 23 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider
- MFR # GP2E21
- Zoro # G203481177
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.09 in |
Height | 3.5 in |
Width | 1.77 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 3.09 in |
Mounting Hole Distance - Height | 1.97 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 23 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Series TeSys Easy, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Overload Relay Current Setting 23 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 30A, 600V AC (A6K30R)
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- SQUARE D Manual Motor Starter, 0.25A, 600V, 1P (2510MCA1)
- ABB MS116-16, MANUAL MOTOR STARTER (MS116-16)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- Schneider Motor Controls