Shop All Manual Motor Switches
Schneider
ManualMotorStarter, IEC, PushButton, Therm
Mfr # GP2E20
Zoro # G303481114
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating 3R, 4
- Depth 3.09 in
- Height 3.5 in
- Amps AC 18 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # GP2E20
- Zoro # G303481114
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.09 in |
Height | 3.5 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Depth | 3.09 in |
Mounting Hole Distance - Width | 1.38 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 18 A, Horsepower @ Three Phase - 208V AC 5 hp, Horsepower @ Three Phase - 240V AC 5 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series TeSys Easy, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Overload Relay Current Setting 18 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- TARPS NOW 8 in. Nylon Black Cable Zip Ties, 100PK (TACT8BK-100)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6235)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- Schneider Manual Motor Switches