Shop All Manual Motor Switches
Schneider
ManualMotorStarter, IEC, PushButton, Therm
Mfr # GP2E08
Zoro # G603481173
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating 3R, 4
- Depth 3.09 in
- Height 3.5 in
- Amps AC 4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider
- MFR # GP2E08
- Zoro # G603481173
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.09 in |
Height | 3.5 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 3.5 in |
Overall Depth | 3.09 in |
Mounting Hole Distance - Height | 1.97 in |
Mounting Hole Distance - Width | 1.38 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/8 hp, Horsepower @ Single Phase - 240V AC 1/3 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 4 A, Horsepower @ Three Phase - 208V AC 3/4 hp, Horsepower @ Three Phase - 240V AC 3/4 hp, Horsepower @ Three Phase - 480V AC 2 hp, Series TeSys Easy, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Overload Relay Current Setting 4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rumble Strips Kit: 1 Yellow and 1 Black Section- Total Length: 39.5" (SB-ED-NUB-BK/YL)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100J0C)
- Schneider Motor Controls