Shop All Manual Motor Switches
Schneider
ManualMotorStarter, IEC, PushButton, Therm
Mfr # GP2E02
Zoro # G503481174
Sold in multiples of 24 for $1,473.36
$1,473.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating 3R, 4
- Depth 3.09 in
- Amps AC 0.25 A
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider
- MFR # GP2E02
- Zoro # G503481174
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 3.09 in |
Height | 3.5 in |
Width | 1.77 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Overall Depth | 3.09 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Distance - Height | 1.97 in |
Description
Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.25 A, Series TeSys Easy, Maximum Overload Relay Current Setting 0.25 A, Minimum Overload Relay Current Setting 0.16 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 12A, 600V AC, Non-Indicating (LP-CC-12)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- SQUARE D Manual Motor Starter, 4 to 6.3A, 600V (2510FG2P)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- ABB 12516A Amp 10Hp Manual Starter, 1SAM50000R1012 MS325160 (1SAM50000R1012 MS325-16.0)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- SQUARE D Manual Motor Starter, 0.63 to 1A, 600V (2510TBG2)
- Schneider Motor Controls