Shop All Power Relays
Schneider
Electromechnical Power Relays, 120VAC
Mfr # 9AS7A120
Zoro # G202015410
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120 V AC
- DC Contact Rating - Relay 10 A @ 28 V (NC), 30 A @ 28 V (NO)
- AC Contact Rating - Relay 10 A @ 277 V (NC), 10 A @ 277 V (NO), 12 A @ 240 V (NC), 20 A @ 240 V (NC), 22 A @ 120 V (NO), 3 A @ 277 V (NC), 30 A @ 240 V (NO), 33 A @ 277 V (NC), 80 A @ 240 V (NO), 98 A @ V (NO)
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider
- MFR # 9AS7A120
- Zoro # G202015410
- UPC # 785901797708
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.09375 in |
Body Height - Relay | 1.96875 in |
Overall Height - Relay | 1.96875 in |
Body Width - Relay | 1.078125 in |
Body Height | 1.28 in |
Flat Pin Width | 0.25 in |
Body Depth | 1.13 in |
Body Width | 0.9 in |
Overall Depth | 1.97 in |
Description
Power Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Faston Terminal, Flat Pin Width 0.25 in, Number of Pins 5, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V-5a (NO), 10 A @ 277V-8a (NC), 12 A @ 240V-8a (NC), 20 A @ 240V-1 (NC), 22 A @ 120V-8a (NO), 3 A @ 277V-5a (NC), 30 A @ 240V (NO), 30 A @ 240V-8a (NC), 30 A @ 240V-8a (NO), 33 A @ 277V-8a (NC), 80 A @ 240V-8a (NO), 98 A @ 120V-8a (NO)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRY8200W)
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- CANTEX PVC ELBOW 90D 2"" (5233828U)
- SQUARE D Operating Handle (KCG2YZ)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- Schneider Power Relays