Schneider Electric

Zelio Sr3Pack Modular 26 Io 100240Vac


product price: $490.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Clock with
  • Coil Volts 100 to 240VAC
  • Standards EN/IEC 61000-4-5 || EN/IEC 61000-4-2 level 3 || EN/IEC 60068-2-27 Ea || EN/IEC 61000-4-3 || EN/IEC 60068-2-6 Fc || EN/IEC 61000-4-6 level 3 || EN/IEC 61000-4-11 || EN/IEC 61000-4-4 level 3 || EN/IEC 61000-4-12
  • Response Time 50 ms ladder from state 0 to state 1)discrete input || 50 ms ladder from state 1 to state 0)discrete input || 50 to 255 ms FBD from state 0 to state 1)discrete input || 50 to 255 ms FBD from state 1 to state 0)discrete input || 10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
  • Isolation Voltage 1780 V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Zelio Sr3Pack Modular 26 Io 100240Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.